Skip Content

TP
MERET PRODUCTS

AIRWAY(TM) Pro Fire Intubation Mdule,Red

  • Item # 19MM68
  • My Part #
  • Mfr. Model # M5001A-F
  • Catalog Page # N/A
  • UNSPSC # 42171906
AIRWAY(TM) Pro Fire Intubation Mdule,Red close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $90.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 1.5 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This module organizes and allows quick access to laryngoscope, intubation tubes, and other airway supplies. Its internal mesh pockets provide quick identification of contents. You can use the module alone, attach the included strap to carry it as a shoulder bag, or use the webbing straps to attach it to any MOLLE-compatible gear.

View More

Technical Specs

  • Item AIRWAY(TM) PRO Intubation Tri-Fold
  • Height 7"
  • Width 11"
  • Length 4"
  • Material Denier Coated TPE
  • Color Red
  • Closure Type Hook-and-Loop, Zipper
  • Features Oversized Zippers, Double Stitching on Stress Points, Backside MOLLE Compatible, Water Resistant PVC Lined Bottom, Reflective Front Panel, Zipper and Handle Logos, Large EZ-PULL Pullers, Mesh Pockets, Roll-out Tri-fold Easy Access System
How can we improve our Technical Specifications?

Compliance and Restrictions


  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.