Skip Content

DV
MERET PRODUCTS

15L Recover™ PRO O2 Response Bag with 0 to 25 Lpm Flow Rate; Includes Economy Regulator, MD Cylinder

  • Item # 19MN65
  • My Part #
  • Mfr. Model # M5008-KAR
  • Catalog Page # N/A
  • UNSPSC # 42271708
Recover(TM) Pro EMS Oxygen Economy Kit close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Recover(TM) PRO O2 Response Bag
  • Flow Rate 0 to 25 Lpm
  • Capacity 15L
  • Oxygen Supply 39 min. @ 10Lpm
  • Cylinder Material Aluminum
  • Length 4-13/32"
  • Width 4-13/32"
  • Height 16-1/2"
  • Cylinder Refillable
  • Number of Settings 12
  • Weight 12 lb.
  • Features TS2 Ready(TM) for Extra Modules, Oversized Zippers, Double Stitching on Stress Points, Riveted Bottom Skid Runners, Dual EZ-Grab Rapid Access Pull Bars, COMFORT-GRIP Carry Handle, Water Resistant PVC Lined Back and Bottom
  • Includes Economy Regulator, MD Cylinder, Recover(TM) Pro EMS Bag
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Search Terms

Related Products