Skip Content
TP
MERET PRODUCTS

15L GO2 PRO O2 Response Bag with 0 to 25 Lpm Flow Rate; Includes Magnum Regulator, MD Cylinder, Rec

  • Item # 19MN55
  • Mfr. Model # M5003-MK
  • Catalog Page # N/A
  • UNSPSC # 42271708
15L GO2  PRO O2 Response Bag with 0 to 25 Lpm Flow Rate; Includes Magnum Regulator, MD Cylinder, Rec close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $360.14 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 12.0 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The MERET Pro EMS Oxygen kit is designed to be rapidly deployed in emergency situations. Features comfort-grip handles for carrying, oversized zippers, double-stitching on all stress points, and PVC-lined bottom that resists water and wear. It also features a 15L refillable aluminum tank that provides 39 minutes of oxygen at 10 Lpm with 12 settings. Include MD cylinder and Recover™ Pro EMS Bag. Flow rate of 0 to 25 Lpm. Includes magnum regulator.

View More

Technical Specs

  • Item GO2(TM) PRO O2 Response Bag
  • Flow Rate 0 to 25 Lpm
  • Capacity 15L
  • Oxygen Supply 39 min. @ 10Lpm
  • Cylinder Material Aluminum
  • Length 4-13/32"
  • Width 4-13/32"
  • Height 16-1/2"
  • Cylinder Refillable
  • Number of Settings 12
  • Weight 12 lb.
  • Features Oversized Zippers, Double Stitching on Stress Points, Bottom Skid Pads, COMFORT-GRIP Carry Handle, Water Resistant PVC Lined Bottom, Reflective Panels and Logos, Multiple Grommet Outlets for Tubing and High PSI Hoses
  • Includes Magnum Regulator, MD Cylinder, Recover(TM) Pro EMS Bag
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.