C3
MERCURY

120 Voltage,Tangential Discharge Brushless Blower,135 CFM,5.7" Body Dia.

  • Item # 1MCH6
  • My Part #
  • Mfr. Model # BBA14-121HMB-00
  • Catalog Page # 65
  • UNSPSC # 26101603
120 Voltage,Tangential Discharge Brushless Blower,135 CFM,5.7" Body Dia. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,392.56 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 5.41 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

5.7"-Dia. Tangential Bypass Brushless DC Blowers
• Enclosure: open Mounting: tab, all-position Max. ambient: 50°C Thermal protection: auto Bearings: ball
Adjustable, built-in speed control makes a secondary pressure control device unnecessary. An external hose is easily attached to the exhaust tube. Included wiring harness allows hard-wiring to external power. Manually controlled units have easily-adjusted built-in trim-pot. Electronically controlled models require a remote 0 to 10VDC reference signal (not included). For use in business machines, computer peripherals, material handling, air samplers/evacuators, packaging systems, photographic medical equipment, and air beds.
RoHS Compliant.

View More

Technical Specs

  • Item Brushless Blower
  • Blower Type Tangential Discharge
  • Motor Enclosure Design Open
  • Blower Stages 1
  • Control Manual
  • Speed Adjustable
  • CFM 135
  • Vacuum Rating 43" H2O
  • Voltage 120
  • Hz 60/50
  • Phase 1
  • Max. Amps 9.5
  • Watts 800
  • Motor Mounting Position All Angle
  • Motor Thermal Protection Auto
  • Ins. Class A
  • Max. Ambient Temp. 50 Degrees C
  • Construction Aluminum
  • Body Dia. 5.7"
  • Height 6-1/8"
  • Inlet Dia. 1-3/4"
  • Discharge Dia. 1-3/4"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.