Skip Content

DV
MERCER CUTLERY

10" Carving Knife Slicer Knife, Black

  • Item # 6AKT0
  • My Part #
  • Mfr. Model # M14310
  • Catalog Page # 1288
  • UNSPSC # 52151702
Slicer,10 Inch Wide close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

11" Slicer, White
MERCER CUTLERY
11" Slicer, White
Item# 6AKP3
View Product

Technical Specs

  • Item Slicer Knife
  • Length 10"
  • Blade Type Granton Edge
  • Blade Material Stamped High Carbon Stainless Steel
  • Finger Guard Yes
  • Handle Color Black
  • NSF Certified No
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms