TP
MEPCO

Steam Trap, 125 psi, 1300,Max. Temp. 345°F

  • Item # 405Z08
  • My Part #
  • Mfr. Model # TH-2C-APG
  • Catalog Page # N/A
  • UNSPSC # 40142503
Steam Trap, 125 psi, 1300,Max. Temp. 345°F close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $188.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 12.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Featuring all working parts constructed of non-corroslve metals designed for high pressure service, this MEPCO steam trap is suitable for use all types of high pressure steam systems and steam process equipment such as coffee urns, pipe coils, and sterilizers. Model’s sensitive thermostatic action helps provide a positive response to temperature and pressure. Valves and seats are heat-treated stainless steel for long service life. Model requires minimal maintenance and a large valve opening allows easy passage of water and dirt to rid trap of foreign matter that can cause clogging.

View More

Technical Specs

  • Item Steam Trap
  • (F)NPT Connections 1"
  • Max. Operating PSI 125 psi
  • End to End Length 3-1/4"
  • Condensate Capacity Lbs/Hr 1300
  • Max. Temp. 345 Degrees F
  • Type Thermostatic
  • Downstream PSI Range 0 to 120 psi
  • Body Material Brass
  • NPT Inlet 3/4"
  • NPT Outlet 3/4"
  • NPT Port 3/4"
  • Disc Material Stainless Steel
  • Pipe Configuration Angle
  • Trap Position Angle
  • Pressure Air Vent Releases Air and Non-Condensable Gases That Adversely Affect The Heat Transfer of A Steam System
  • Application Steam
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.