TP
MEPCO

Steam Trap, 25 psi, 300,Max. Temp. 345°F

  • Item # 405Z05
  • My Part #
  • Mfr. Model # 2E-APG
  • Catalog Page # N/A
  • UNSPSC # 40142503
Steam Trap, 25 psi, 300,Max. Temp. 345°F close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $111.76 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Simple, durable construction of this MEPCO steam trap allows dependable performance in all types of low pressure or sub-atmospheric steam heating systems. Model can efficiently drain water and vent air from a radiator or heating element, and prevent steam from entering return piping. Steam trap features sensitive thermostatic action, and all working parts made of non-corrosive metals for long service life. Innovative floating valve design and rounded seat help prevent corrosive elements and dirt from affecting trap operation. Model requires minimal maintenance and it has a large valve opening that allows easy passage of water and dirt to help expel foreign matter that can cause clogging.

View More

Technical Specs

  • Item Steam Trap
  • (F)NPT Connections 1"
  • Max. Operating PSI 25 psi
  • End to End Length 4-15/16"
  • Condensate Capacity Lbs/Hr 300
  • Max. Temp. 345 Degrees F
  • Type Thermostatic
  • Downstream PSI Range 0 to 20 psi
  • Body Material Brass
  • NPT Inlet 3/4"
  • NPT Outlet 3/4"
  • NPT Port 3/4"
  • Disc Material Stainless Steel
  • Pipe Configuration Angle
  • Trap Position Angle
  • Pressure Air Vent Releases Air and Non-Condensable Gases That Adversely Affect The Heat Transfer of A Steam System
  • Application Steam
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.