C3
MEPCO

Steam Trap, 25 psi, 162,Max. Temp. 345°F

  • Item # 405Z03
  • My Part #
  • Mfr. Model # 1E-SWG
  • Catalog Page # N/A
  • UNSPSC # 40142503
Steam Trap, 25 psi, 162,Max. Temp. 345°F close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $90.64 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.43 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

With all working parts constructed of non-corrosive metals for long life, this MEPCO steam trap is designed to efficiently drain water and vent air from a radiator or heating element, and to prevent steam from entering the return piping. Model features sensitive thermostatic action and the innovative design of a floating valve and rounded seat helps prevent corrosive elements and dirt usually found in heating system piping from seriously affecting trap operation. Model resists clogging since the large valve opening allows easy passage of water and dirt to help expel foreign matter.

View More

Technical Specs

  • Item Steam Trap
  • (F)NPT Connections 1"
  • Max. Operating PSI 25 psi
  • End to End Length 3-1/4"
  • Condensate Capacity Lbs/Hr 162
  • Max. Temp. 345 Degrees F
  • Type Thermostatic
  • Downstream PSI Range 0 to 20 psi
  • Body Material Brass
  • NPT Inlet 1/2"
  • NPT Outlet 1/2"
  • NPT Port 1/2"
  • Disc Material Stainless Steel
  • Pipe Configuration Straight
  • Trap Position Horizontal
  • Pressure Air Vent Releases Air and Non-Condensable Gases That Adversely Affect The Heat Transfer of A Steam System
  • Application Steam
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.