TP
MEPCO

Steam Trap, 125 psi, 1650,Max. Temp. 450°F

  • Item # 405Y91
  • My Part #
  • Mfr. Model # 44-4125N
  • Catalog Page # N/A
  • UNSPSC # 40142503
Steam Trap, 125 psi, 1650,Max. Temp. 450°F close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $257.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 12.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Ideal for use with most types of steam heating systems and steam process equipment, this MEPCO steam trap allows 4 possible connections for greater flexibility in your piping system. Reliable trap has all working parts constructed of non-corrosive metals for long life. Model can offer sensitive and positive response to temperature and pressure over entire operating range. The float valve assembly design permits rapid and positive valve action, while the valve location helps assure a deep water seal at all times. A lever-operated discharge valve opens wide so that large volumes of water can flow continuously from trap. Design allows you to inspect, remove, and repair all working parts without disturbing the piping connections. A clean-out plug at bottom of trap body allows you to easily flush away dirt.

View More

Technical Specs

  • Item Steam Trap
  • (F)NPT Connections 1"
  • Max. Operating PSI 125 psi
  • End to End Length 4-7/8"
  • Condensate Capacity Lbs/Hr 1650
  • Max. Temp. 450 Degrees F
  • Type Float and Thermostatic
  • Downstream PSI Range 0 to 120 psi
  • Body Material Cast Iron
  • NPT Inlet 3/4"
  • NPT Outlet 3/4"
  • NPT Port 3/4"
  • Disc Material Stainless Steel
  • Pipe Configuration (2) Pipe, (1) Inlet and (1) Outlet
  • Trap Position Horizontal
  • Pressure Air Vent Releases Air and Non-Condensable Gases That Adversely Affect The Heat Transfer of A Steam System
  • Application Steam
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.