TP
MENDA

Wide Mouth Square Graduated Acetone ESD Bottle, Dispensing, Plastic, 177.4mL, Orange, 1 EA

  • Item # 39H811
  • My Part #
  • Mfr. Model # 35492
  • Catalog Page # N/A
  • UNSPSC # 41103209
Wide Mouth Square Graduated Acetone ESD Bottle, Dispensing, Plastic, 177.4mL, Orange, 1 EA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $9.85 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.05 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This square dispensing bottle features long-lasting, static-dissipative DurAstatic™ high-density polyethylene (HDPE) construction, which helps to make it resistant to moisture and chemicals such as formaldehyde and weak acids or bases. Printed with Acetone label.

View More

Technical Specs

  • Item Graduated Acetone ESD Bottle
  • Labware Capacity - English 6 oz.
  • Labware Capacity - Metric 177.4mL
  • Mouth Wide
  • Bottle/Jar Shape Square
  • Bottle/Jar Type Dispensing
  • Labware Basic Material Plastic
  • Labware Body Material HDPE
  • Includes Closure No
  • Labware Screw Closure Size 38-400mm
  • Sterile/Non-Sterile Non-Sterile
  • Pre-Cleaned None
  • Labware Clarity Opaque
  • Autoclavable No
  • Glassware Class Not Rated
  • Labware Body Color Orange
  • Labware Depth - Metric 53.98mm
  • Labware Nominal Capacity - English 6 oz.
  • Labware Nominal Capacity - Metric 177.4mL
  • Labware Width - Metric 53.98mm
  • Labware Depth - English 2.125"
  • Labware Width - English 2.125"
  • Special Features Printed with Acetone Label, Long Lasting Static Dissipative DurAstatic(TM) HDPE Material, Hazard Diamond Label, Write-On Label Area, Embossed Graduations In Milliliters and ESD Protective Symbol, No Migratory Additives
  • Diameter 2.125", 53.98mm
  • Graduation Subdivisions 25mL
  • Graduation Range 25 to 175mL
  • Labware Height - English 4"
  • Labware Height - Metric 101.6mm
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.