TP
MENDA

Wide Mouth Round Dispensing DI Water Bottle, Dispensing, Plastic, 118.3mL, Clear, 1 EA

  • Item # 9GM47
  • My Part #
  • Mfr. Model # 35397
  • Catalog Page # N/A
  • UNSPSC # 24122002
Wide Mouth Round Dispensing DI Water Bottle, Dispensing, Plastic, 118.3mL, Clear, 1 EA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $34.40 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.16 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This round dispensing bottle features High-Density Polyethylene (HDPE) construction. It is ideal for food products, cleaners, waxes, hand soaps, inorganic salt solutions, alkalis, low K.B. solvents, and oils.

View More

Technical Specs

  • Item Dispensing DI Water Bottle
  • Labware Capacity - English 4 oz.
  • Labware Capacity - Metric 118.3mL
  • Mouth Wide
  • Bottle/Jar Shape Round
  • Bottle/Jar Type Dispensing
  • Labware Basic Material Plastic
  • Labware Body Material HDPE
  • Includes Closure Yes
  • Labware Screw Closure Size 38-400mm
  • Sterile/Non-Sterile Non-Sterile
  • Pre-Cleaned None
  • Labware Closure Type Dispensing
  • Labware Closure Liner Material Polyethylene
  • Labware Closure Material Metal
  • Autoclavable No
  • Glassware Class Not Rated
  • Labware Body Color Clear
  • Labware Closure Color Silver
  • Labware Closure Liner Design Flat
  • Labware Depth - Metric 53.98mm
  • Labware Nominal Capacity - English 4 oz.
  • Labware Nominal Capacity - Metric 118.3mL
  • Labware Width - Metric 53.98mm
  • Labware Depth - English 2.125"
  • Labware Width - English 2.125"
  • Special Features Printed with DI Water, HDPE Bottle, With One-Handed Push-Down Pump, Dispensed fluid stays in the top dish to keep your bottle contents pure once it has been dispensed.
  • Diameter 2.125", 53.98mm
  • Graduation Range Not Specified
  • Labware Height - English 3.25"
  • Labware Height - Metric 82.6mm
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.