Navigation Menu New

Access My Account, Order History, Lists and more here.

55EC34 35014 UNSPSC # 55121804

Badge Holder, Vertical, 2-1/8" L, 3-3/8" W

  • Item # 55EC34
  • Mfr. Model # 35014
  • UNSPSC # 55121804
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Badge Holder, Vertical, 2-1/8" L, 3-3/8" W

  • Item # 55EC34
  • Mfr. Model # 35014
  • UNSPSC # 55121804
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Badge Holder
  • Type Vertical
  • Number Series Blank
  • Material Vinyl
  • Color Clear, Yellow
  • Length 2 1/8 in
  • Width 3 3/8 in
  • Retracted Length 2 1/8 in
  • Legend Vertical Proximity ESD Card Holder
  • For Use With Badges, ID Cards
  • Material Thickness 13/64 in

Compliance and Restrictions

  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Back to Top