Skip Content

DG
MEMPHIS GLOVE

Regular Weight String Knit Gloves, Polyester/Cotton Material, Natural, Glove Size: S

  • Item # 36J039
  • My Part #
  • Mfr. Model # 9500SM
  • Catalog Page # N/A
  • Catalog Group # H0599
  • UNSPSC # 46181504
String Knit Glove,Cotton/Polyester,S,PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Regular Weight String Knit Gloves
  • Material Polyester/Cotton
  • Color Natural
  • Glove Size S
  • Glove Style Knit
  • Gauge 7
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms