Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

MEMPHIS GLOVE

18 Gauge Flat Polyurethane Coated Gloves, Size L, Black/Blue

  • Item# 4KWZ4
  • Mfr. Model# N9696L
  • Catalog Page# 2065
  • Catalog Group# D1644
  • UNSPSC# 46181504
18 Gauge Flat Polyurethane Coated Gloves, Size L, Black/Blue close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $7.11 / pair

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.06 lbs.
Country of Origin Sri Lanka Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Available with a raised dot pattern on the Skintight athletic-grade nylon shell with feather-light polyurethane coating. Offers a second layer of sensitivity and high abrasion resistance. For dry environments.

View More

Technical Specs

  • Item Coated Gloves
  • Coating Material Polyurethane
  • Coating Coverage Palm/Fingertips
  • Coating Finish Flat
  • Suggested Use Environment Dry/Light Oil
  • Lining Nylon
  • Size L
  • Color Black/Blue
  • Cuff Knit
  • Gauge 18
  • Standards EN388 - 4
  • ANSI/ISEA Abrasion Level 4
  • ANSI/ISEA Puncture Level 1
  • Application Optics, Photography/Printing, Intricate Assembly, Microprocessors, Printed Circuits, Transistors
  • Resists Excellent Wet, Dry, Light Oil Grip
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by Great grip without compromising sense of touch. These gloves are very lightweight, and can be stuffed in your pocket and forgotten about until you need them. They provide great grip on a variety of surfaces, while still being sensitive enough that I can find items in my pocket by touch while wearing them. Probably won't stand up to abrasion well, but for general use in moving items around, these are by far my favorite gloves. March 23, 2012
  • 2016-08-28 T04:37:27.857-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_4KWZ4, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.