Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
MCR SAFETY

18 Gauge Flat Polyurethane Coated Gloves, Glove Size: S, Black/Blue

  • Item # 4KWZ2
  • Mfr. Model # N9696S
  • Catalog Page # 1727
  • Catalog Group # D1644
  • UNSPSC # 46181504
18 Gauge Flat Polyurethane Coated Gloves, Glove Size: S, Black/Blue close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $4.10 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 0.05 lbs.
Country of Origin Sri Lanka Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Engineered for a feather-light second skin feeling, with a skintight athletic-grade shell, Ninja® Lite seamless knit gloves from MCR gloves offer high abrasion resistance along with dexterity and a great sense of touch. The flat-dipped all-nylon shell's palm and finger coating provide grip and dexterity for small parts handling.

View More

Technical Specs

  • Item Coated Gloves
  • Glove Coating Material Polyurethane
  • Glove Coating Finish Flat
  • Glove Coating Coverage Palm and Fingers
  • Suggested Use Environment Dry/Light Oil
  • Insulated No
  • Gauge 18
  • Lining Unlined
  • Glove Size S
  • Color Black/Blue
  • Cuff Knit Wrist
  • Glove Length 9-1/4"
  • Thumb Style Wing
  • Standards EN388
  • ANSI/ISEA Puncture Level 1
  • Application Automotive Assembly, Assembly Line Production, Automotive, Carpentry, Construction, Farming, Furniture industry, Janitorial, Landscaping, Material Handling, Mechanics, Shipping/Receiving, Warehousing
  • Resists Abrasion
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.