Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
MEMPHIS GLOVE

Pigskin Leather Palm Gloves with Elastic Cuff, Beige, M

  • Item# 5WUN3
  • Mfr. Model# 940HVM
  • Catalog Page# 1734
  • Catalog Group# D6159
  • UNSPSC# 46181504
Pigskin Leather Palm Gloves with Elastic Cuff, Beige, M close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Leather Work Gloves

Product Details

Gunn cut gloves feature 3M™ Scotchlite™ reflective material. Double leather palm with foam padding on back of hand, fingers, and thumb. Canvas back with ribbed elastic knit wrist and full sock polyester fleece liner.

View More

Technical Specs

  • Item Leather Palm Gloves
  • Leather Palm Material Pigskin
  • Leather Palm Type Split
  • Back Material Hi-Visibility Yellow Canvas
  • Cuff Elastic
  • Size M
  • Color Beige
  • Lining Polyester Fleece
  • Cut Gunn
  • Thumb Style Wing
  • Stitching Material Cotton/Polyester
  • Application Mining
  • Hand Left/Right
  • Sold As Pair
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None