Skip Content

DV
MEMPHIS GLOVE

Pigskin, Elastic Cuff, Beige, Left/Right Hand

  • Item # 5WUL9
  • My Part #
  • Mfr. Model # 940L
  • Catalog Page # N/A
  • Catalog Group # D6158
  • UNSPSC # 46181504
Pigskin, Elastic Cuff, Beige, Left/Right Hand close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Double leather palm with foam padding on back of hand, fingers, and wing thumb. Canvas back and full sock polyester fleece liner. Gunn cut gloves feature a wing thumb.

View More

Technical Specs

  • Item Leather Palm Gloves
  • Leather Palm Material Pigskin
  • Thumb Style Wing
  • Cuff Elastic
  • Application Mining
  • Color Beige
  • Lining Polyester Fleece
  • Hand Left/Right
  • Leather Palm Type Split
  • Stitching Material Cotton/Polyester
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products