Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

NC
MCR SAFETY

PVC Chemical Resistant Gloves, Jersey Lining, Black, Size L

  • Item # 48GM52
  • Mfr. Model # 6300SJ
  • Catalog Page # 1724
  • UNSPSC # 46181504
PVC Chemical Resistant Gloves, Jersey Lining, Black, Size L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $69.80 / pkg. of 12
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 6.9 lbs.
Country of Origin Pakistan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Industrial-strength performance at a cost-effective price. Style 6300SJ double-dipped PVC coated gloves from MCR Safety offer excellent chemical protection along with oil and abrasion resistance.
A secure grip gets a boost from the sandy finish. Actifresh® treatment helps prevent odor and bacteria.

View More

Technical Specs

  • Item Chemical Resistant Gloves
  • Chemical Resistant Glove Material PVC
  • Glove Length Range 12-18"
  • Glove Texture Location Palm and Fingers
  • Glove Length 14"
  • Cuff Gauntlet
  • Lining Jersey
  • Glove Size L
  • Color Black
  • Supported / Unsupported Supported
  • Application Agriculture, Dairy, Farming, Janitorial, Material Handeling, Sanitation, Petrochemical Industries
  • Resists Abrasion, Chemicals, Oils
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.