Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

NC
MCR SAFETY

Chemical Resistant Gloves, Kevlar® Lining, Red, PK 12

  • Item# 48GK29
  • Mfr. Model# 6620KVXXXL
  • Catalog Page# 1724
  • Catalog Group# J4434
  • UNSPSC# 46181504
Chemical Resistant Gloves, Kevlar® Lining, Red, PK 12 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $157.50 / pkg. of 12
Get This Price

$126.00

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 8.2 lbs.
Country of Origin Pakistan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

A seamless plaited lining made with Kevlar® and cotton provides very good cut protection on top of protection against harsh chemicals in Memphis™ Red Coat® Style 6620KVM gloves from MCR Safety. These snug-fitting, double-dipped gloves are made with premium PVC resin and plasticizers for ennhanced flexibility across a wide temperature range.
The sandy finish offers excellent wet and dry grip—a good choice for degreasing and petrochemical applications. Actifresh® antibacterial treatment helps eliminate odors for better hygiene.

View More

Technical Specs

  • Item Chemical Resistant Gloves
  • Chemical Resistant Glove Material PVC
  • Glove Length Range 12" or less
  • Glove Texture Location Fully
  • Glove Thickness 28.00 mil
  • Glove Length 12"
  • Cuff Gauntlet
  • Lining Kevlar(R)
  • Glove Size 3XL
  • Color Red
  • Supported / Unsupported Unsupported
  • Application Automotive, Farming, Landscaping
  • Resists Abrasion, Chemicals, Oils
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.



Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.