DG
MEMPHIS GLOVE

Nitrile Cut Resistant Gloves, ANSI/ISEA Cut Level 3, HPPE Lining, Black, White, S, PR 1

  • Item # 2ELN3
  • My Part #
  • Mfr. Model # N9676GS
  • Catalog Page # N/A
  • Catalog Group # D1993
  • UNSPSC # 46181504
Nitrile Cut Resistant Gloves, ANSI/ISEA Cut Level 3, HPPE Lining, Black, White, S, PR 1 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Product Details

The MEMPHIS GLOVE Ninja® MAX cut-resistant gloves protect your hands during automotive, glass, injection molding, metal fabrication, and transportation applications. Combines a blend of Dyneema and synthetic yarn shell with black bi-polymer coating on palm and fingertips for durability and softness. Innovative Actifresh™ treatment kills bacteria and helps keep hands fresh on the job.

View More

Technical Specs

  • Item Cut Resistant Gloves
  • ANSI/ISEA Cut Level 3
  • Glove Coating Material Nitrile
  • Glove Lining Material - Cut Resistant HPPE
  • Suggested Use Environment Dry/Light Oil
  • Glove Size S
  • Puncture Resistant No
  • Color Black, White
  • Cuff Knit
  • Glove Cut Clute
  • Application Automotive, Glass, Injection Molding, Metal Fabrication, Transportation
  • Abrasion Resistant No
  • ANSI Cut Grams 1158
  • Finger Style Full
  • Gauge 10
  • Thumb Style Wing
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products