Skip Content

ST
MCR SAFETY

28.00 mil Natural Rubber Latex / Neoprene Chemical Resistant Gloves, Blue/Yellow, Size M, 12 PK

  • Item # 48GM04
  • My Part #
  • Mfr. Model # 5408S
  • Catalog Page # 1674
  • Catalog Group # J4445
  • UNSPSC # 46181504
28.00 mil Natural Rubber Latex / Neoprene Chemical Resistant Gloves, Blue/Yellow, Size M, 12 PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Sale Price $22.27 / pkg. of 12 Offer Ends 06/30/18

Web Price $26.20

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 3.35 lbs.
Country of Origin Malaysia Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Thick, waterproof Chem-Tech™ gloves are constructed with 28mil blue neoprene over yellow latex.
The comfortable natural rubber latex material is strong, elastic, and temperature-resistant, and helps protect against water solutions of acids, alkalis, salts, and ketones. Neoprene synthetic rubber stays flexible over a wide temperature range. The flock lining absorbs moisture and simplifies on/off. Memphis Gloves Style No.5409S5430 from MCR Safety.

• Electronic assembly
• Fisheries
• Janitorial
• Laboratory technician
• Poultry processing
• Biological hazards

View More

Technical Specs

  • Item Chemical Resistant Gloves
  • Chemical Resistant Glove Material Natural Rubber Latex / Neoprene
  • Glove Length Range 12" or less
  • Glove Texture Location Palm and Fingers
  • Glove Thickness 28.00 mil
  • Glove Length 12"
  • Cuff Straight
  • Lining Flock
  • Glove Size M
  • Color Blue/Yellow
  • Supported / Unsupported Unsupported
  • Application Electronic Assembly, Food Processing, Laboratory Technician, Janitorial, Biological Hazards
  • Resists Abrasion,Chemicals,Oils
How can we improve our Technical Specifications?

Compliance and Restrictions

  •  

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.