Navigation Menu New

Access My Account, Order History, Lists and more here.

25D611 MB100M UNSPSC # 46181504

Tap image to zoom.

Roll over image to zoom.

Mechanics Gloves, M, Mechanics, 1 PR

  • Item # 25D611
  • Mfr. Model # MB100M
  • UNSPSC # 46181504
  • Catalog Group # G7598
  • Catalog Page # N/A
Country of Origin Varies. Country of Origin is subject to change.

These mechanics-style gloves have a synthetic leather palm. Synthetic leather is a durable, abrasion-resistant fabric that is lighter and easier to clean than leather. Mechanics-style gloves have good dexterity and are often worn when performing basic tasks in general maintenance and repair operations.

Technical Specs

  • Item Mechanics Gloves
  • ANSI/ISEA Abrasion Cycles 1,800
  • ANSI/ISEA Abrasion Level 3
  • ANSI/ISEA Impact Level Not Tested
  • ANSI/ISEA Puncture Force 42 N
  • ANSI/ISEA Puncture Level 2
  • Anti-Static No
  • Backing Style Spandex(R)
  • Brand and Series MCR Safety CutPro ForceFlex MB100
  • Color Black
  • Cuff Style Hook-and-Loop
  • Cut-Resistance Coverage Not Tested
  • EN 388 Impact Rated No
  • EN 388 Rating 3XX2
  • FDA Compliant No
  • Finger Coverage Full Finger
  • Glove Back Material Spandex(R)
  • Glove Construction Cut and Sewn
  • Glove Features Pull Strap
  • Glove Hand Style Left and Right
  • Glove Length 10 3/4 in
  • Glove Liner Material Unlined
  • Glove Material Color Black
  • Glove Materials Spandex(R), Synthetic Leather
  • Glove Performance High Dexterity
  • Glove Size M
  • Glove Style Mechanics
  • Grip Coating Material Uncoated
  • High-Visibility No
  • Includes Heat Pack Pocket No
  • Includes Double Palm No
  • Includes ID Panel No
  • Includes Padded Palm No
  • Includes Pinch Point Protection No
  • Includes Pull Strap Yes
  • Includes Red Palm No
  • Insulated No
  • Includes Keypad Nib No
  • Latex-Free No
  • Low-Profile Impact Protection No
  • Oil Resistant No
  • Palm Material Synthetic Leather
  • Palm Style Single Layer
  • Reflective Backing No
  • Reinforcement Coverage Reinforced Fingertips
  • Rope Channel Reinforcement No
  • Series ForceFlex Multi-Task
  • Silicone-Free No
  • Standards ANSI/ISEA 105:2016, EN388
  • Stitching Material Cotton/Polyester
  • Thumb Sweat Wipe No
  • Touchscreen Compatible No
  • Touchscreen Nib No
  • Water Resistant No
  • Waterproof No
  • Windproof No

These mechanics-style gloves have a synthetic leather palm. Synthetic leather is a durable, abrasion-resistant fabric that is lighter and easier to clean than leather. Mechanics-style gloves have good dexterity and are often worn when performing basic tasks in general maintenance and repair operations.

Compliance and Restrictions

  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Back to Top