Skip Content

DG
MEMPHIS GLOVE

Mechanics Glove, Synthetic Leather Palm Material, Black, XL, PR 1

  • Item # 25D612
  • My Part #
  • Mfr. Model # MB100XL
  • Catalog Page # N/A
  • Catalog Group # G7598
  • UNSPSC # 46181504
Mechanics Glove,XL,Black/Black,Pr close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Mechanics Glove
  • Size XL
  • Color Black
  • Palm Material Synthetic Leather
  • Back Material Fabric
  • Thumb Style Wing
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms