Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

MEMPHIS GLOVE

Leather Palm Gloves, Hi Vis, L, PR

  • Item# 5WUN4
  • Mfr. Model# 940HVL
  • Catalog Page# 2072
  • Catalog Group# D6159
  • UNSPSC# 46181504
Leather Palm Gloves,Hi Vis,L,PR close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $29.05 / pair

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.4 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Gunn cut gloves feature 3M™ Scotchlite™ reflective material. Double leather palm with foam padding on back of hand, fingers, and thumb. Canvas back with ribbed elastic knit wrist and full sock polyester fleece liner.

View More

Technical Specs

  • Item Leather Palm Gloves
  • Leather Palm Material Pigskin
  • Leather Palm Type Split
  • Back Material Hi Vis Yellow Canvas
  • Cuff 2" Black Elastic
  • Size L
  • Color Beige
  • Lining Polyester Fleece
  • Cut Gunn
  • Thumb Style Wing
  • Stitching Material Cotton/Polyester
  • Application Mining
  • Hand Left/Right
  • Sold As Pair
  • Green Environmental Attribute Contains Post-Consumer and Recovered Fiber Content Per EPA Comprehensive Procurement Guidelines
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.