Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
MCR SAFETY

Latex Cut Resistant Gloves, ANSI/ISEA Cut Level A3, Kevlar® Lining, Yellow/Blue, XL, PR 1

  • Item# 48GH04
  • Mfr. Model# 9687XL
  • Catalog Page# 1741
  • Catalog Group# J4372
  • UNSPSC# 46181504
Latex Cut Resistant Gloves, ANSI/ISEA Cut Level A3, Kevlar® Lining, Yellow/Blue, XL, PR 1 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $11.75 / pair

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.26 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The electrically nonconductive FlexTuff® 9687 cut-resistant safety gloves from MCR Safety are a good choice for applications from metal fabrication and material handling to carpentry and construction, agriculture, and recycling. The 100% DuPont™ Kevlar® liner offers superior cut resistance plus breathability, comfort, and manual dexterity. The latex rubber coating on palm and fingers adds grip and abrasion resistance.

View More

Technical Specs

  • Item Cut Resistant Gloves
  • Suggested Use Environment Dry
  • Coating Material Latex
  • Lining Kevlar(R)
  • Cut Resistant Yes
  • Abrasion Resistant No
  • Puncture Resistant Yes
  • ANSI/ISEA Cut Level A3
  • ANSI/ISEA Abrasion Level 0
  • ANSI/ISEA Puncture Level 3
  • Color Yellow/Blue
  • Cuff Knit Wrist
  • Size XL
  • ANSI Abrasion Cycles 0
  • ANSI Cut Grams 0
  • ANSI Puncture Newtons 0
  • Palm Material Latex
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.