Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
MCR SAFETY

Natural Rubber Latex Cut Resistant Gloves, ANSI/ISEA Cut Level A3 Lining, Yellow/Blue, M, PR 1

  • Item # 48GH02
  • Mfr. Model # 9687M
  • Catalog Page # 1741
  • Catalog Group # J4372
  • UNSPSC # 46181504
Natural Rubber Latex Cut Resistant Gloves, ANSI/ISEA Cut Level A3 Lining, Yellow/Blue, M, PR 1 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $10.58 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 0.21 lbs.
Country of Origin Pakistan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The electrically nonconductive FlexTuff® 9687 cut-resistant safety gloves from MCR Safety are a good choice for applications from metal fabrication and material handling to carpentry and construction, agriculture, and recycling. The 100% DuPont™ Kevlar® liner offers superior cut resistance plus breathability, comfort, and manual dexterity. The latex rubber coating on palm and fingers adds grip and abrasion resistance.

View More

Technical Specs

  • Item Cut Resistant Gloves
  • ANSI/ISEA Cut Level A3
  • ANSI/ISEA Abrasion Level Not Tested
  • Glove Coating Material Natural Rubber Latex
  • Suggested Use Environment Dry
  • Series Flex Tuff
  • Glove Size M
  • Puncture Resistant Yes
  • Palm Material Latex
  • Color Yellow/Blue
  • Cuff Knit Wrist
  • Glove Coating Coverage Palm and Fingers
  • Glove Coating Finish Crinkled
  • Glove Hand Style Left and Right
  • Glove Length 9-1/4"
  • Cut Resistant Yes
  • Abrasion Resistant Yes
  • ANSI/ISEA Puncture Level 5
  • ANSI Abrasion Cycles 0
  • ANSI Cut Grams 1063
  • ANSI Puncture Newtons 162.05
  • Thumb Style Wing
  • Finger Style Full
  • Gauge 10
  • Knuckle Padding Material None
  • Finger Material Latex / Kevlar(R)
  • Stitching Material Kevlar(R)
  • Standards ANSI 105, EN388
  • Application Automotive Aseembly, Farming, Landscaping, Carpentry, Construction, Janitorial, Material Handling, Metal Fabrication, Recycling
  • Weight Medium
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.