Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
MCR SAFETY

Chemical Resistant Gloves, Flock Lining, Yellow, PR 1

  • Item # 48GL66
  • Mfr. Model # 5250M
  • Catalog Page # 1721
  • Catalog Group # J4437
  • UNSPSC # 46181504
Chemical Resistant Gloves, Flock Lining, Yellow, PR 1 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $1.21 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 0.12 lbs.
Country of Origin Sri Lanka Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Scalloped-cuff gloves offer dexterity with comfort. Memphis Gloves Style No. 5250 from MCR Safety is constructed of strong, elastic, and temperature-resistant natural rubber material to help protect against water solutions of acids, alkalis, salts, and ketones. The flock lining absorbs moisture and simplifies on/off.

Constructed with materials that comply with FDA regulations for food contact.

• Bottling
• Canning
• Dairy
• Poultry processing
• Food

View More

Technical Specs

  • Item Chemical Resistant Gloves
  • Chemical Resistant Glove Material Natural Rubber Latex
  • Glove Length Range 12" or less
  • Glove Texture Location Fully
  • Glove Thickness 15.00 mil
  • Glove Length 12"
  • Cuff Straight
  • Lining Flock
  • Glove Size M
  • Color Yellow
  • Supported / Unsupported Unsupported
  • Application Bottling, Canning, Dairy, Food Processing
  • Resists Abrasion, Chemicals, Oils
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.