Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

MEMPHIS GLOVE

Uncoated Cut Resistant Gloves, ANSI/ISEA Cut Level 5, Alycore Lining, Red/Black, 3XL, PR 1

  • Item# 40M358
  • Mfr. Model# MR100AXXL
  • Catalog Page# N/A
  • Catalog Group# H4198
  • UNSPSC# 46181504
Uncoated Cut Resistant Gloves, ANSI/ISEA Cut Level 5, Alycore Lining, Red/Black, 3XL, PR 1 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Cut Resistant Gloves
  • Coating Material Uncoated
  • Lining Alycore
  • Cut Resistant Yes
  • Abrasion Resistant No
  • Puncture Resistant Yes
  • ANSI/ISEA Cut Level 5
  • Color Red/Black
  • Cuff Hook-and-Loop
  • Size 3XL
  • ANSI Cut Grams 5500
  • Back Material Fabric
  • Coating Coverage Palm
  • Coating Finish Rough
  • Thumb Style Wing
  • Finger Style Full
  • Weight 0.463 lb.
  • Palm Material Synthetic Leather
  • Finger Material Synthetic Leather
  • Standards ANSI/ISEA/CE
  • Application Genral Work,Maintainace And Machines,Machine Repair
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms