Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

MEMPHIS GLOVE

Cut Resistant Gloves, Gray/Red, XL, PR

  • Item# 4KXA4
  • Mfr. Model# 9683CSXL
  • Catalog Page# 2086
  • Catalog Group# D1961
  • UNSPSC# 46181504
Cut Resistant Gloves,Gray/Red,XL,PR close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Clearance Price $4.23 / pair

Price $22.73 / pair

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.32 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

UltraTech® cut-resistant coated gloves from MEMPHIS GLOVES are designed for hand protection, dexterity, and comfort in general tasks such as brick and knife handling, construction, landscaping, plumbing, maintenance, and farming. Great for dry and light oil environments. 10-ga. synthetic/fiberglass shell with foam nitrile coating, and Dyneema® liner protect where chemical and oils are present. Knit wrist cuff. Treated to help prevent odor and bacteria.

Note: Dyneema® is a registered trademark of DSM IP Assets B.V.

View More

Technical Specs

  • Item Cut Resistant Gloves
  • Suggested Use Environment Oily
  • Coating Material Nitrile
  • Lining HPPE
  • Cut Resistant Yes
  • Abrasion Resistant Yes
  • Puncture Resistant No
  • ANSI/ISEA Cut Level 3
  • ANSI/ISEA Abrasion Level 5
  • Color Gray/Red
  • Cuff Knit
  • Size XL
  • ANSI Abrasion Cycles 3500
  • ANSI Cut Grams 1221
  • Back Material Synthetic Fiber/Fiberglass/Nitrile
  • Coating Coverage Full
  • Coating Finish Smooth
  • Cut Gunn
  • Thumb Style Straight
  • Finger Style Full
  • Gauge 10
  • Weight 1.68 lb.
  • Length 10-1/2"
  • Palm Material Synthetic Fiber/Fiberglass Knit Shell with Nitrile
  • Standards ANSI/ISEA, FDA
  • Application Handling Metal, Glass Parts In Chemical Or Petroleum Applications, Oil Refining, Chemical Processing, Petrochemical
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.