Skip Content

 
MEMPHIS GLOVE

Cut Resistant Gloves, Cut Level 3, Polyurethane Coating, Dyneema(R) Lining

Cut Resistant Gloves, Cut Level 3, Polyurethane Coating, Dyneema(R) Lining close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Glove Coating Material Polyurethane 
  • Puncture Resistant No 
  • Palm Material Polyurethane 
  • Cuff Knit 
ANSI/ISEA Cut Level
Please Select
Suggested Use Environment
Please Select
Glove Size
Please Select
Color
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
6 Products
Compare /
Item #
Mfr.
Model #
ANSI/ISEA Cut Level
Suggested Use Environment
Glove Size
Color
Price
Qty
Please use Qty box to add item(s) to cart.
9676M
3
Dry/Light Oil
M
Black/White

$27.00 / pair

Enter location to check availability
Catalog Page #  NA

List Price $27.00 / pair

Technical Specs

  • ANSI/ISEA Cut Level 3
  • Glove Coating Material Polyurethane
  • Suggested Use Environment Dry/Light Oil
  • Glove Size M
  • Puncture Resistant No
  • Palm Material Polyurethane
  • Color Black/White
  • Cuff Knit
9676S
3
Dry/Light Oil
S
Black/White

$25.65 / pair

Enter location to check availability
Catalog Page #  NA

Clearance Price $25.65 / pair

List Price $27.00

Technical Specs

  • ANSI/ISEA Cut Level 3
  • Glove Coating Material Polyurethane
  • Suggested Use Environment Dry/Light Oil
  • Glove Size S
  • Puncture Resistant No
  • Palm Material Polyurethane
  • Color Black/White
  • Cuff Knit
9677L
A3
Dry/Light Oil
L
White

$11.04 / pair

Enter location to check availability
Catalog Page #  1741 

List Price $13.81 / pair

Technical Specs

  • ANSI/ISEA Cut Level A3
  • Glove Coating Material Polyurethane
  • Suggested Use Environment Dry/Light Oil
  • Glove Size L
  • Puncture Resistant No
  • Palm Material Polyurethane
  • Color White
  • Cuff Knit
9677M
A3
Dry/Light Oil
M
White

$11.04 / pair

Enter location to check availability
Catalog Page #  1741 

List Price $13.81 / pair

Technical Specs

  • ANSI/ISEA Cut Level A3
  • Glove Coating Material Polyurethane
  • Suggested Use Environment Dry/Light Oil
  • Glove Size M
  • Puncture Resistant No
  • Palm Material Polyurethane
  • Color White
  • Cuff Knit
9677S
A3
Dry/Light Oil
S
White

$11.04 / pair

Enter location to check availability
Catalog Page #  1741 

List Price $13.81 / pair

Technical Specs

  • ANSI/ISEA Cut Level A3
  • Glove Coating Material Polyurethane
  • Suggested Use Environment Dry/Light Oil
  • Glove Size S
  • Puncture Resistant No
  • Palm Material Polyurethane
  • Color White
  • Cuff Knit
9677XL
A3
Oily
XL
White

$11.04 / pair

Enter location to check availability
Catalog Page #  1741 

List Price $13.81 / pair

Technical Specs

  • ANSI/ISEA Cut Level A3
  • Glove Coating Material Polyurethane
  • Suggested Use Environment Oily
  • Glove Size XL
  • Puncture Resistant No
  • Palm Material Polyurethane
  • Color White
  • Cuff Knit
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More