Skip Content

DV
MEMPHIS GLOVE

Cut Resistant Gloves, ANSI/ISEA Cut Level 5 Lining, Black, High Visibility Yellow, XL, PR 1

  • Item # 40M341
  • My Part #
  • Mfr. Model # HV300AXL
  • Catalog Page # N/A
  • Catalog Group # H4194
  • UNSPSC # 46181504
Cut Resistant Gloves,Black/Black,XL,PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Cut Resistant Gloves
  • ANSI/ISEA Cut Level 5
  • Glove Size XL
  • Puncture Resistant Yes
  • Palm Material Synthetic Leather
  • Color Black, High Visibility Yellow
  • Cuff Hook-and-Loop
  • Glove Coating Finish Rough
  • Application Oil/Gas Operations, Maintenance, Mechanic Work, Metal/Glass/Wood Handling And Extrication
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms