Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

MEMPHIS GLOVE

Neoprene Cut Resistant Gloves, ANSI/ISEA Cut Level 5, Alycore Lining, Black/Hi-Vis Yellow, M, PR 1

  • Item# 40M339
  • Mfr. Model# HV300AM
  • Catalog Page# N/A
  • Catalog Group# H4194
  • UNSPSC# 46181504
Neoprene Cut Resistant Gloves, ANSI/ISEA Cut Level 5, Alycore Lining, Black/Hi-Vis Yellow, M, PR 1 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Cut-Resistant Gloves

Technical Specs

  • Item Cut Resistant Gloves
  • Coating Material Neoprene
  • Lining Alycore
  • Cut Resistant Yes
  • Abrasion Resistant No
  • Puncture Resistant Yes
  • ANSI/ISEA Cut Level 5
  • Color Black/Hi-Vis Yellow
  • Cuff Hook-and-Loop
  • Size M
  • ANSI Cut Grams 5800
  • Back Material TPR
  • Coating Coverage Palm
  • Coating Finish Rough
  • Thumb Style Wing
  • Finger Style Full
  • Weight 0.599 lb.
  • Palm Material Synthetic Leather
  • Finger Material Synthetic Leather
  • Standards ANSI/CE
  • Application Oil/Gas Operations, Maintenance, Mechanic Work, Metal/Glass/Wood Handling And Extrication
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None