Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

MEMPHIS GLOVE

Cut Resistant Gloves, Salt/Pepper, L, PR

  • Item# 3NGV2
  • Mfr. Model# 9676L
  • Catalog Page# N/A
  • Catalog Group# E4240
  • UNSPSC# 46181504
Cut Resistant Gloves,Salt/Pepper,L,PR close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $27.00 / pair

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.1 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The MEMPHIS UltraTech cut-resistant gloves offer excellent cut and slash protection, plus sensitive touch for extra control. Dyneema® gloves feature a Dyneema blended shell with polyurethane-coated palm and fingers. Cool, comfortable, and breathable, gloves are great for wet or dry gripping.

View More

Technical Specs

  • Item Cut Resistant Gloves
  • Suggested Use Environment Dry/Light Oil
  • Coating Material Polyurethane
  • Lining Dyneema(R)
  • Cut Resistant Yes
  • Abrasion Resistant No
  • Puncture Resistant No
  • ANSI/ISEA Cut Level 3
  • Color Black/White
  • Cuff Knit
  • Size L
  • ANSI Cut Grams 560
  • Coating Coverage Palm/Fingers
  • Coating Finish Rough
  • Cut Gunn
  • Thumb Style Straight
  • Finger Style Full
  • Weight 1.75 lb.
  • Palm Material Polyurethane
  • Application Automotive, Metal Fabrication, Ceramics, Paper And Pulp Industry, Textile Industry And Other Applications Requiring Ultimate Cut Protection
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.