Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
MEMPHIS GLOVE

Cut Resistant Gloves, Yellow/Black, XL, PR

  • Item # 2ELJ6
  • Mfr. Model # 9369XL
  • Catalog Page # N/A
  • Catalog Group # D2043
  • UNSPSC # 46181504
Cut Resistant Gloves,Yellow/Black,XL,PR close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Half-Finger
Fingerless design allows for optimal dexterity and PVC dots provide protection and enhanced grip.
Kevlar® Cut-Resistant Knit Gloves

View More

Technical Specs

  • Item Cut Resistant Gloves
  • ANSI/ISEA Cut Level 3
  • ANSI/ISEA Abrasion Level 2
  • Glove Coating Material PVC
  • Suggested Use Environment Dry
  • Glove Size XL
  • Puncture Resistant No
  • Palm Material Kevlar(R)
  • Color Black, Yellow
  • Cuff Knit
  • Glove Coating Finish Dotted
  • Glove Cut Gunn
  • Abrasion Resistant Yes
  • ANSI Cut Grams 1269
  • Thumb Style Straight
  • Finger Style Half
  • Gauge 7
  • Application Manufacturing, Distribution, Assembly
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.