Skip Content
DG
MEMPHIS GLOVE

Natural Rubber Latex Cut Resistant Glove, ANSI/ISEA Cut Level 3 Lining, Black, High Visibility Green

  • Item # 25D588
  • My Part #
  • Mfr. Model # 9672HVGL
  • Catalog Page # N/A
  • Catalog Group # G7594
  • UNSPSC # 46181504
Cut Resistant Glove,L,S-n-P/HiVis Grn,PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Cut Resistant Glove
  • ANSI/ISEA Cut Level 3
  • ANSI/ISEA Abrasion Level 4
  • Glove Coating Material Natural Rubber Latex
  • Suggested Use Environment Dry/Light Oil
  • Glove Size L
  • Palm Material Polyurethane
  • Color Black, High Visibility Green, White
  • Cuff Knit Wrist
  • Glove Coating Coverage Palm and Fingers
  • ANSI/ISEA Puncture Level 3
  • Gauge 13
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms