Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
MEMPHIS GLOVE

Cut Resistant Glove, XXL, Green/Black, PR

  • Item# 25D587
  • Mfr. Model# 9672APGXXL
  • Catalog Page# N/A
  • Catalog Group# G7593
  • UNSPSC# 46181504
Cut Resistant Glove,XXL,Green/Black,PR close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Cut Resistant Glove
  • Suggested Use Environment Oily
  • ANSI/ISEA Abrasion Level 3
  • ANSI/ISEA Puncture Level 2
  • Color Green/Black
  • Cuff Knit Wrist
  • Size XXL
  • Coating Coverage APG (Abrasion Performance Grip)
  • Gauge 13
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms