Skip Content

 
MEMPHIS GLOVE

Cut Resistant Glove, Nitrile Coating

Cut Resistant Glove, Nitrile Coating close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • ANSI/ISEA Abrasion Level
  • Suggested Use Environment Dry/Light Oil 
  • Color Yellow/Black 
  • Cuff Knit 
Coating Material
1 Selected
Size
Please Select

Your Filters:

Clear All
Coating Material
  • Nitrile 
Select items to compare View Compare
3 Products
Compare /
Item #
Mfr.
Model #
Coating Material
Size
Price
Qty
Please use Qty box to add item(s) to cart.
KV100L
Nitrile
L

$27.10 / pair

Enter location to check availability
Catalog Page #  NA

Price $27.10 / pair

Technical Specs

  • ANSI/ISEA Abrasion Level 3
  • Coating Material Nitrile
  • Suggested Use Environment Dry/Light Oil
  • Size L
  • Color Yellow/Black
  • Cuff Knit
KV100M
Nitrile
M

$27.10 / pair

Enter location to check availability
Catalog Page #  NA

Price $27.10 / pair

Technical Specs

  • ANSI/ISEA Abrasion Level 3
  • Coating Material Nitrile
  • Suggested Use Environment Dry/Light Oil
  • Size M
  • Color Yellow/Black
  • Cuff Knit
KV100XL
Nitrile
XL

$27.10 / pair

Enter location to check availability
Catalog Page #  NA

Price $27.10 / pair

Technical Specs

  • ANSI/ISEA Abrasion Level 3
  • Coating Material Nitrile
  • Suggested Use Environment Dry/Light Oil
  • Size XL
  • Color Yellow/Black
  • Cuff Knit
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More