Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
MCR SAFETY

15 Gauge Smooth Biopolymer Coated Gloves, Glove Size: L, Black

  • Item# 2ELL6
  • Mfr. Model# N9674L
  • Catalog Page# 1727
  • Catalog Group# D1522
  • UNSPSC# 46181504
15 Gauge Smooth Biopolymer Coated Gloves, Glove Size: L, Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

List Price $4.14 / pair

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.08 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Use MEMPHIS GLOVES Ninja® X bipolymer coated gloves for dry and light oil environments. Soft bipolymer coating with nylon shell is treated with Actifresh® to kill bacteria and promote freshness. An excellent choice where maximum dexterity and sense of touch is necessary. Durable, comfortable, and flexible. Palm coated.

View More

Technical Specs

  • Item Coated Gloves
  • Glove Coating Material Biopolymer
  • Glove Coating Finish Smooth
  • Glove Coating Coverage Palm and Fingers
  • Suggested Use Environment Dry/Light Oil
  • Insulated No
  • Gauge 15
  • Lining Unlined
  • Glove Size L
  • Color Black
  • Cuff Knit Wrist
  • Glove Length 10"
  • Thumb Style Wing
  • Standards EN388
  • Application Assembly Operations, General Purpose, Manufacturing, Fabrication, Inspections, Packaging
  • Resists Abrasion
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.