Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
MCR SAFETY

7, 15 Gauge Flat Coated Gloves, Glove Size: L, Black

  • Item# 4KWZ8
  • Mfr. Model# N9690L
  • Catalog Page# 1728
  • Catalog Group# D1645
  • UNSPSC# 46181504
7, 15 Gauge Flat Coated Gloves, Glove Size: L, Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

List Price $10.26 / pair

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.25 lbs.
Country of Origin Pakistan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Work effectively in cold and damp conditions with Memphis Ninja® Ice HPT thermal-lined coated gloves. These thick, warm, dexterous gloves are made with a 15-ga. nylon exterior shell over a 7-ga. soft acrylic microterry liner, topped by a proprietary palm/fingertip coating formulation that stays soft and flexible in temperatures down to -58°F. The liquid-repelling coating, a result of the HPT (hydropellent technology) process, offers a firm wet/dry grip and cushioning to help absorb impacts.

View More

Technical Specs

  • Item Coated Gloves
  • Glove Coating Finish Flat
  • Glove Coating Coverage Palm and Fingers
  • Suggested Use Environment Not Specified
  • Insulated No
  • Gauge 7, 15
  • Lining Acrylic Terry
  • Glove Size L
  • Color Black
  • Cuff Knit Wrist
  • Glove Length 10"
  • Thumb Style Wing
  • Standards EN388
  • ANSI/ISEA Puncture Level 2
  • Application Cold Storage, Commercial Fishing, Frozen Food Packaging, Agriculture, Construction, Farming, Landscaping, Shipping / Receiving, Warehousing
  • Resists Abrasions, Tear
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.