Skip Content

ST
MCR SAFETY

7, 15 Gauge Rough PVC Coated Gloves, Glove Size: L, Black/Orange

  • Item # 20KK75
  • My Part #
  • Mfr. Model # N9695L
  • Catalog Page # 1689
  • Catalog Group # H6530
  • UNSPSC # 46181504
7, 15 Gauge Rough PVC Coated Gloves, Glove Size: L, Black/Orange close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $8.35 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.47 lbs.
Country of Origin Pakistan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Waterproof gloves provide excellent wet and dry grip and good oil grip. Acrylic terry lining.

View More

Technical Specs

  • Item Coated Gloves
  • Glove Coating Material PVC
  • Glove Coating Finish Rough
  • Glove Coating Coverage Full
  • Suggested Use Environment Dry,Light Oil,Oily
  • Insulated No
  • Gauge 7, 15
  • Lining Acrylic Terry
  • Glove Size L
  • Color Black/Orange
  • Cuff Knit Wrist
  • Glove Length 10"
  • Thumb Style Wing
  • Standards ANSI, EN388
  • ANSI/ISEA Cut Level A3
  • ANSI/ISEA Puncture Level 3
  • Application Frozen Food Packaging, Agriculture, Bottling, Cold Storage Applications, Construction, Material Handling, Canning, Oil and Gas Industry
  • Resists Cut,Grease,Oil
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.