Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
MCR SAFETY

10 Gauge Crinkled Natural Rubber Latex Coated Gloves, Glove Size: L, Gray

  • Item # 48GH16
  • Mfr. Model # 9688L
  • Catalog Page # 1729
  • Catalog Group # J4375
  • UNSPSC # 46181504
10 Gauge Crinkled Natural Rubber Latex Coated Gloves, Glove Size: L, Gray close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $3.42 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 0.21 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Memphis FlexTuff® II rubber latex gloves from MCR Safety are a cost-effective choice, with the comfort, fit, and protection to help handle many industrial, agricultural, and carpentry jobs. The dipped gloves are shaped like your hand to help reduce fatigue and keep you productive, whether the task requires fine detail or heavy-duty work. Natural rubber provides grip and abrasion resistance, and the palm and finger coating with textured finish gives extra grip and durability.

View More

Technical Specs

  • Item Coated Gloves
  • Glove Coating Material Natural Rubber Latex
  • Glove Coating Finish Crinkled
  • Glove Coating Coverage 3/4 Dip
  • ANSI/ISEA Abrasion Level Not Tested
  • Suggested Use Environment Dry
  • Insulated No
  • Gauge 10
  • Lining Polyester/Cotton
  • Glove Size L
  • Color Gray
  • Cuff Knit Wrist
  • Glove Length 10"
  • Thumb Style Wing
  • ANSI Cut Grams 0
  • ANSI/ISEA Puncture Level 3
  • Application Automotive Assembly, Farming, Landscaping, Material handling, Manufacturing
  • Resists Abrasions, Tear, Punctures
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.