Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

MEMOREX

DVD+R Dual Layer Disc, 8.50 GB Capacity, 8x Speed

  • Item# 14F762
  • Mfr. Model# MEM05712
  • Catalog Page# 1918
  • UNSPSC# 43201811
DVD+R Dual Layer Disc, 8.50 GB Capacity, 8x Speed close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All CDs and DVDs

Technical Specs

  • Item DVD+R Dual Layer Disc
  • Capacity 8.50 GB
  • Time 240 min.
  • Speed 8x
  • Packaging Spindle
  • Surface Type Branded
  • Color Silver
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms