Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
MEMOREX

DVD+R Disc, 4.70 GB Capacity, 16x Speed

  • Item# 14F760
  • Mfr. Model# MEM05656
  • Catalog Page# N/A
  • UNSPSC# 43201811
DVD+R Disc, 4.70 GB Capacity, 16x Speed close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All CDs and DVDs

Technical Specs

  • Item DVD+R Disc
  • Capacity 4.70 GB
  • Time 120 min.
  • Speed 16x
  • Packaging Slim Jewel Case
  • Surface Type Branded
  • Color Silver
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None