Skip Content

DV
MEMOREX

CD-RW Disc, 700 MB Capacity, 12x Speed

  • Item # 14F736
  • My Part #
  • Mfr. Model # MEM03424
  • Catalog Page # N/A
  • UNSPSC # 43201809
CD-RW Disc,700 MB,80 min,12x,PK25 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item CD-RW Disc
  • Capacity 700 MB
  • Time 80 min.
  • Speed 12x
  • Packaging Spindle
  • Surface Type Branded
  • Color Silver
How can we improve our Technical Specifications?

Compliance and Restrictions

None