Skip Content


1.1 Cu. Ft. Gravity Programmable Universal Oven, 27.8"H x 23" W x 17" D

  • Item # 20H915
  • My Part #
  • Mfr. Model # UN 30 PLUS
  • Catalog Page # 638
  • UNSPSC # 41104506
Program Unrvsl Oven,12.6inx15.7inx9.8in close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $2,267.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 161.0 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Programmable Universal Oven
  • Convection Type Gravity
  • Temp. Range (C) at least 5 Degrees C above ambient up to +300 Degrees C
  • Temp. Range (F) up to +572 Degrees F
  • Overall Height 27.8"
  • Overall Width 23"
  • Overall Depth 17"
  • Temp. Accuracy up to 99.9 Degrees +/-0.1 Degrees C / from 100 Degrees +/-0.5 Degrees C
  • Chamber Height 12.6"
  • Chamber Width 15.8"
  • Chamber Depth 9.8"
  • Amps 14
  • Hz 50/60
  • Voltage 115
  • Watts 1600
  • Capacity (Cu.-Ft.) 1.1
  • Capacity (ML) 32,000
  • Programmable Yes
  • Temp. Recovery Time 6 to 14 min.
  • Temp. Uniformity +/-2.7 Degrees C
  • Preheat Time 28 to 39 min.
  • Chamber Material Stainless Steel
  • Door Material Stainless Steel
  • Housing Material Stainless Steel
  • Number of Doors 1
  • Number of Shelves 1
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.