Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

MEMMERT

Universal Oven, 15.7inHx15.7inWx13inD

  • Item# 20H894
  • Mfr. Model# UN 55
  • Catalog Page# 810
  • UNSPSC# 41104506
Universal Oven,15.7inHx15.7inWx13inD close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $2,746.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 155.0 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The MEMMERT universal oven is a gravity convection oven that provides controlled heat for drying, baking, sterilizing, heat treating, evaporating, annealing, and testing. Ideal for temperature control in science, research, and industrial material tests. Made of easy-to-clean stainless steel, this gravity convection oven delivers ventilation and control technology, overtemperature protection, and heating technology.

View More

Technical Specs

  • Item Universal Oven
  • Temp. Range Ambient +5C to 300C
  • Temp. Accuracy +/- 1.4C
  • Inside Usable Dimensions 15.7"H x 15.7"W x 13"D
  • Overall Dimensions 31"H x 23"W x 20.2"D
  • Volume 1.9 cu. ft.
  • Convection Type Gravity Convection
  • Material ASTM 304 Stainless Steel
  • Number of Shelves 2
  • Shelf Capacity 4
  • Number of Doors 1
  • Power Consumption 1700W
  • Power Requirement 115V, 50/60 Hz
  • Standards VDE, GS, CE; DIN 12 880: 2007-05, EN 61010-1 (IEC 61010-1), 61010-2-010
  • Thermostat PT 100 Sensor
  • Special Features Touch Screen Controller, Ethernet Interface, Double Overtemperature Protection, Stainless Steel Exterior And Interior, Internal Data Logger - 10 Year Storage Capacity, Adjustable Calibration Values
  • Includes (1) Stainless Steel Grid Shelf, Quick Start Guide, Calibration Certificate, Power Cord
  • Manufacturers Warranty Length 3 yr.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Rated 4.5 out of 5 by 2reviewers.
Rated 4 out of 5 by Have not used the oven yet as it comes with a 20 amp plug that does not fit in standard wall sockets/extension cords. We are getting a custom adapter to make it work.Will update review once we get it plugged in.Otherwise it looks nice. Was delivered on time and in great condition.We also ordered a second shelf.Will be using the oven to dry wood chips and fuel samples. January 6, 2015
Rated 5 out of 5 by Currently Own a UNB 400 and a UNE 400. Both units work great. They are very accurate and very easy to clean because they are stainless steel inside and out. I would highly recommend this to anyone. October 4, 2012
  • 2016-07-23 T02:08:22.206-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_20H894, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.