Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

MEMMERT

Prgrm Unvrsl Oven, Ambient, 18 In H

  • Item# 20H906
  • Mfr. Model# UF 110 PLUS
  • Catalog Page# N/A
  • UNSPSC# 41104506
Prgrm Unvrsl Oven,Ambient,18 In H close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $6,311.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 185.0 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Programmable Universal Oven
  • Temp. Range Ambient +10C to 300C
  • Temp. Accuracy +/- 1.8C
  • Inside Usable Dimensions 18.9"Al x 22"An x 15.7"Prof.
  • Overall Dimensions 29"W X 34"H X 23"D
  • Volume 3.8 cu. ft.
  • Convection Type Forced Air Convection
  • Material ASTM 304 Stainless Steel
  • Number of Shelves 2
  • Shelf Capacity 5
  • Number of Doors 1
  • Power Consumption 2200 Watts
  • Power Requirement 115V, 50/60 Hz
  • Standards VDE, GS, CE; DIN 12 880: 2007-05, EN 61010-1 (IEC 61010-1), 61010-2-015
  • Thermostat PT 100 Sensor
  • Special Features Touch screen controller, Dual PT 100 sensors, HeatBALANCE, AtmoCONTROL software for programming and data logging, USB port on controller for uploading programs and exporting data logs, Ethernet interface, Multiple overtemperature protection, Stainless steel exterior and interior, Internal data logger - 10 year capacity
  • Includes (2) Stainless Steel Grid Shelves, Atmocontrol Software, Atmocontrol Manual, Operating Manual, Calibration Certificate, Power Cord
  • Manufacturers Warranty Length 3 Years
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.