Skip Content

TP
MEMMERT

578mm x 436mm x 296mm 22L Oil Bath with 10° to 392° Temp. Range (F)

  • Item # 36TP14
  • My Part #
  • Mfr. Model # ONE 22
  • Catalog Page # N/A
  • UNSPSC # 41103707
Oil Bath,10 deg to 392 deg F,22L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $3,455.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 44.1 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Oil Bath
  • Temp. Range (F) 10 Degrees to 392 Degrees
  • Temp. Range (C) 5 Degrees to 200 Degrees
  • Temp. Accuracy 0.1 Degrees C
  • Volume 22L
  • Voltage 115
  • Watts 2000
  • Hz 50/60
  • Inside Height 220mm
  • Inside Length 350mm
  • Inside Width 290mm
  • Overall Height 296mm
  • Overall Length 578mm
  • Overall Width 436mm
  • Standards VDE, GS, CE
  • Special Features Mechanical Over-Temperature Protection, Delayed Switch-On, Programmable Hold Time, Visual Alarm If Set Point Temperature is Exceeded, Electronic Over-Temperature Protection, Low Liquid Level Alarm, Audible Alarm
How can we improve our Technical Specifications?

Compliance and Restrictions


Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.