Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
MEGGER

Transformer Turns Ratio Tester, ±0.2 to 0.25% Range Dependent Accuracy, 55 Hz Calibration Frequency

  • Item# 3GZX6
  • Mfr. Model# TTR20-1
  • Catalog Page# 571
  • UNSPSC# 39121001
Transformer Turns Ratio Tester, ±0.2 to 0.25% Range Dependent Accuracy, 55 Hz Calibration Frequency close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $3,485.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 3.45 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The automatic handheld Megger® TTR™20-1 TTR test set helps verify proper operation of a transformer as indicated by its windings' electrical properties. It measures turns ratio, excitation current, and polarity of windings in 1- and 3-phase distribution and power transformers (phase by phase), potential and current transformers, and voltage regulators.
Built to stand up to harsh environments, the TTR20-1 transformer turns ratio tester has rugged metal connectors and a high-impact, shock-resistant case. The instrument is well-suited for use in substations, meter shops, and transformer manufacturing locations.
Testing is 1-handed and easy: 1-button operation with results displayed on the high-contrast backlit LCD, or use the RS-232 port to send to a printer (sold separately). No additional software is needed.

View More

Technical Specs

  • Item Transformer Turns Ratio Tester
  • Turns Ratio Range 0.8 to 10,000
  • Accuracy +/-0.2 to 0.25% Range Dependent
  • Transformer Polarity Normal or Reversed
  • Calibration Frequency 55 Hz
  • Excitation Current Range 0 to 100 mA
  • Excitation Voltage Range Automatic, 8 V AC for Distribution or Power Transformers and Potential Transformers, 0.5, 1.5 or 8 V AC for Current Transformers
  • Display LCD
  • Operating Temp. Range -5 to 130 Degrees F
  • Ambient Humidity Range 0 to 90%
  • Auto Power Off Yes
  • Power Source AA Battery
  • Includes Battery, Carrying Case, 6 Foot Winding Leads and Instructions
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None



Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.