Skip Content

TP
MEGGER

Portable Appliance Tester

  • Item # 29JA21
  • My Part #
  • Mfr. Model # PAT450-US
  • Catalog Page # N/A
  • UNSPSC # 41113637
Portable Appliance Tester,QVGA,10 to 25A close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $2,925.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 15.85 lbs.
Country of Origin United Kingdom Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Fully configurable for multiple test types such as motors, IT equipment, and power cords, and includes 1.5kV/3kV flash testing. Ideal for safety verification in tool hire shops. Tests ground bond, insulation, differential ground leakage, and operational VA. Includes all test leads and storage/carrying case with lead and document pouches.

View More

Technical Specs

  • Item Portable Appliance Tester
  • Power Source 120VAC, 60 Hz
  • Leakage Current Range 0 to 19.99mA
  • Current Range 10 to 25A
  • Insulation Resistance Range 0 to 99.99 megohm
  • Insulation Resistance Test Voltage 250/500VDC
  • High Voltage Test 1.5 to 3kVAC
  • Resistance Range 0 to 19.99 ohm
  • Display QVGA
  • Measures Bond Test, Continuity, Insulation Resistance, Leakage Current
  • Special Features 10,000-Record On-Board Memory, 5.7" Backlit Full Color LCD, Selectable PASS/FAIL Limits
  • Includes Quick Start Guide, User Guide on CD, Calibration Certificate, Leads, Adapters and Carrying Case with Document Pouch
  • Manufacturers Warranty Length 1 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.